
Grounding Bushing, Insulated, Size: 2-1/2", Cable Range: 8 - 1/0 AWG
Item #: 1198116
Cat #: GLS7
UPC: 784564112408
$ 33.72 EA
Company wide:
0
in stock
Documents & Guides
Grounding Bushing, Insulated, Threadless, Size: 2-1/2 Inch, Cable Range: 8 - 1/0 AWG, Malleable Iron, Lug: Aluminum, For Use With Copper/Aluminum Conductors
Overview
Grounding Bushing, Insulated, Threadless, Size: 2-1/2 Inch, Cable Range: 8 - 1/0 AWG, Malleable Iron, Lug: Aluminum, For Use With Copper/Aluminum Conductors
Also known as: 784564112408, GLS7, CROGLS7
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 1/2 in |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Insulation: | Insulated |
| Diameter: | 2 1/2 in |