Grounding Bushing, Insulated, Threadless, Size: 1-1/2"

Item #: 1198112

Cat #: GLS5C

UPC: 784564112651

$ 26.51 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threadless, Set-Screw Type, Size: 1-1/2 Inch, Lug: 4 - 14 AWG, Material: Malleable Iron, For Use With Copper Grounding Conductors

Overview

Grounding Bushing, Insulated, Threadless, Set-Screw Type, Size: 1-1/2 Inch, Lug: 4 - 14 AWG, Material: Malleable Iron, For Use With Copper Grounding Conductors
Also known as: 784564112651, GLS5C, CROGLS5C

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in