Grounding Bushing, Insulated, Threadless, Size: 1/2", Lug: 4 - 14 AWG

Item #: 1198104

Cat #: GLS1C

UPC: 784564112606

$ 4.12 EA
Clearance
Price good while supplies last
Company wide:
157 in stock
Documents & Guides
Grounding Bushing, Insulated, Threadless, Set-Screw Type, Size: 1/2 Inch, Lug: 4 - 14 AWG, Material: Malleable Iron, For Use With Copper Grounding Conductors

Overview

Grounding Bushing, Insulated, Threadless, Set-Screw Type, Size: 1/2 Inch, Lug: 4 - 14 AWG, Material: Malleable Iron, For Use With Copper Grounding Conductors
Also known as: 784564112606, GLS1C, CROGLS1C

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1/2 in