5 GRND BUSH 105C INSUL 250MCM-6 AL LUG

Item #: 1198097

Cat #: GLS11 250

UPC: 784564112514

$ 184.50 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series GLS grounding bushing, Rigid/IMC, Aluminum lug, #250 kcmil-6 AWG, Malleable iron, 105°C, Threadless, 5"

Overview

Eaton Crouse-Hinds series GLS grounding bushing, Rigid/IMC, Aluminum lug, #250 kcmil-6 AWG, Malleable iron, 105°C, Threadless, 5"

Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.

Also known as: 784564112514, GLS11 250, CROGLS11250

Specifications

Material: Malleable Iron
Diameter: 5 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 5 in