Grounding Bushing, Insulated, Threaded, Size: 3", Malleable Iron

Item #: 1198091

Cat #: GLL8C

UPC: 784564123381

$ 23.03 EA
Clearance
Price good while supplies last
Company wide:
20 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 3 Inch, Lug Size: 1/0 - 8 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 3 Inch, Lug Size: 1/0 - 8 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.
Also known as: 784564123381, GLL8C, CROGLL8C

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in