Grounding Bushing, Insulated, Threaded, Size: 3", Malleable Iron

Item #: 1198089

Cat #: GLL8 30

UPC: 784564123183

$ 47.65 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 4 Inch, Lug Size: 3/0 - 6 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 4 Inch, Lug Size: 3/0 - 6 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.
Also known as: 784564123183, GLL8 30, CROGLL830

Specifications

Material: Iron
Diameter: 4 in
Insulation: Insulated
Material: Iron
Insulation: Insulated
Diameter: 4 in