Grounding Bushing, Insulated, Threaded, Size: 2", Malleable Iron

Item #: 1198081

Cat #: GLL 6C

UPC: 784564123367

$ 25.52 EA
Company wide:
12 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 2 Inch, Lug Size: 4 - 14 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 2 Inch, Lug Size: 4 - 14 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.
Also known as: 784564123367, GLL 6C, CROGLL6C

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in