Grounding Bushing, 2", Threaded, Insulated, Malleable Iron

Item #: 1198080

Cat #: GLL6 10C

UPC: 784564123466

$ 28.97 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 2 Inch, Threaded, Insulated, 1/0 to 8 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 2 Inch, Threaded, Insulated, 1/0 to 8 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit
Also known as: 784564123466, GLL6 10C, CROGLL610C

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in