Grounding Bushing, Insulated, Threaded, Size: 2", Lug: 1/0 - 8 AWG

Item #: 1198079

Cat #: GLL6 10

UPC: 784564123169

$ 22.46 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 2 Inch, Lug: 1/0 - 8 AWG, Material: Malleable Iron, For Use Copper/Aluminum Grounding Conductors

Overview

Grounding Bushing, Insulated, Threaded, Size: 2 Inch, Lug: 1/0 - 8 AWG, Material: Malleable Iron, For Use Copper/Aluminum Grounding Conductors
Also known as: 784564123169, GLL6 10, CROGLL610

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in