Grounding Bushing, Insulated, Threaded, Size: 1", Malleable Iron

Item #: 1198074

Cat #: GLL3C

UPC: 784564123336

$ 14.08 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 1 Inch, Lug Size: 4 - 14 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 1 Inch, Lug Size: 4 - 14 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.
Also known as: 784564123336, GLL3C, CROGLL3C

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in