Grounding Bushing, Insulated, Threaded, Size: 1/2", Malleable Iron

Item #: 1198072

Cat #: GLL1C

UPC: 784564123312

$ 9.84 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 1/2 Inch, Lug Size: 4 - 14 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 1/2 Inch, Lug Size: 4 - 14 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.
Also known as: 784564123312, GLL1C, CROGLL1C

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1/2 in