Grounding Bushing, 5", Threaded, Insulated, Malleable Iron

Item #: 1198065

Cat #: GLL11 250

UPC: 784564123213

$ 146.56 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 5 Inch, Threaded, Insulated, 6 AWG - 250 MCM, Rated 105 Degrees Celsius, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 5 Inch, Threaded, Insulated, 6 AWG - 250 MCM, Rated 105 Degrees Celsius, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 784564123213, GLL11 250, CROGLL11250

Specifications

Material: Malleable Iron
Diameter: 5 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 5 in