Grounding Bushing, Insulated, Size: 5", 3/0 - 6 AWG, Malleable Iron

Item #: 1198064

Cat #: GLL 11

UPC: 784564123114

$ 130.92 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Size: 5 Inch, 3/0 - 6 AWG, Malleable Iron, For Use With Copper/Aluminum Conductors

Overview

Grounding Bushing, Insulated, Size: 5 Inch, 3/0 - 6 AWG, Malleable Iron, For Use With Copper/Aluminum Conductors
Also known as: 784564123114, GLL 11, CROGLL11

Specifications

Material: Malleable Iron
Diameter: 5 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 5 in