Conduit Bushing, Insulating, 4", Threaded, Plastic

Item #: 1198036

Cat #: H 940

UPC: 784564119407

$ 19.71 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 4 Inch, Threaded, Plastic, Rated 150 Degrees Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 4 Inch, Threaded, Plastic, Rated 150 Degrees Celsius, For Use With Rigid/IMC Conduit
Also known as: 784564119407, H 940, CROH940

Specifications

Material: Plastic
Diameter: 4 in
Material: Plastic
Diameter: 4 in