CRS-H 1038NI 3" THREA

Item #: 1198028

Cat #: 1038NI

UPC: 662277003483

$ 39.04 EA
Company wide:
0 in stock
Documents & Guides
CRO 1038NI 3 TH

Overview

CRO 1038NI 3 TH
Also known as: 662277003483, 1038NI, CRO1038NI

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3 in