Rigid Bushing, Threaded, Insulated, 1", Malleable Iron

Item #: 1198022

Cat #: 1033

UPC: 784564110336

$ 6.18 EA
Company wide:
0 in stock
Documents & Guides
Rigid Bushing, Threaded, Insulated, 1 Inch, Malleable Iron, Rated at 105° Celsius, For Use With Rigid/IMC Conduit

Overview

Rigid Bushing, Threaded, Insulated, 1 Inch, Malleable Iron, Rated at 105° Celsius, For Use With Rigid/IMC Conduit

Protect your conductors with confidence using rigid conduit bushings. Engineered from high-impact materials and threaded for quick, secure installation on rigid or IMC conduit, these bushings safeguard wires at entry and exit points to prevent abrasion and damage. They deliver dependable performance across demanding environments, with sizes available up to 6 inches for heavy-duty applications.

Also known as: 784564110336, 1033, CRO1033

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in