Right Angle Clamp, Size: 1", Stainless Steel

Item #: 1197822

Cat #: RAC100SS

UPC: 662277029681

$ 77.24 EA
Company wide:
0 in stock
Documents & Guides
Right Angle Clamp, Size: 1 Inch, Stainless Steel

Overview

Right Angle Clamp, Size: 1 Inch, Stainless Steel
Also known as: 662277029681, RAC100SS, CRORAC100SS

Specifications

Diameter: 1 in
Diameter: 1 in