FD Device Box, Dead-End, 1 Gang, (1) 3/4" Hub, Stainless Steel

Item #: 1197784

Cat #: FD2SS

UPC: 662277071949

$ 816.24 EA
Company wide:
0 in stock
Documents & Guides
FD Device Box, Dead-End, 1 Gang, (1) 3/4 Inch Hub, Stainless Steel, Includes Mounting Ears

Overview

FD Device Box, Dead-End, 1 Gang, (1) 3/4 Inch Hub, Stainless Steel, Includes Mounting Ears

Upgrade your electrical installations with stainless steel 1-gang device boxes—crafted for superior strength, corrosion resistance, and a sleek, professional appearance. Ideal for demanding environments such as food processing, laboratories, and outdoor applications, these boxes provide secure, long-lasting protection for a single switch or outlet. Stainless steel construction ensures durability and easy maintenance, delivering reliable, code-compliant performance in any setting. Choose stainless steel 1-gang device boxes for unmatched quality and peace of mind.

Also known as: 662277071949, FD2SS, CROFD2SS

Specifications

Material: Stainless Steel
Hub Diameter: 3/4 in
Number of Hubs: 1
Material: Stainless Steel
Number of Hubs: 1
Hub Diameter: 3/4 in