FD Device Box, 1 Gang, Dead-End, 1" Hub, Malleable Iron

Item #: 1197382

Cat #: FDM3

UPC: 662277026598

Company wide:
0 in stock
Documents & Guides
FD Device Box, 1 Gang, Dead-End, 1" Hub, 5.300 Inch Deep, Malleable Iron

Overview

FD Device Box, 1 Gang, Dead-End, 1" Hub, 5.300 Inch Deep, Malleable Iron

Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.

Also known as: 662277026598, FDM3, CROFDM3

Specifications

Material: Malleable Iron
Depth: 5.300 in
Number of Hubs: 1
Hub Diameter: 1 in
Material: Malleable Iron
Number of Hubs: 1
Depth: 5.300 in
Hub Diameter: 1 in