3" Standard 45 Degree EMT Elbow

Item #: 1197254

Cat #: EL30045

UPC: 662277041447

$ 558.75 EA
Company wide:
0 in stock
Documents & Guides
3" Standard 45 Degree EMT Elbow

Overview

3" Standard 45 Degree EMT Elbow

Elbow "sweeps" are used to make a 45 or 90 degree bend between two lengths of thin wall or EMT conduit.

Also known as: 662277041447, EL30045, CROEL30045

Specifications

Diameter: 3 in
Material: Steel
Angle: 45°
Diameter: 3 in
Angle: 45°
Material: Steel