3 COMMERCIAL GROUND HUB

Item #: 1196714

Cat #: CHG8

UPC: 662277008358

$ 73.66 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series CHG grounded hub, Zinc, 3"

Overview

Eaton Crouse-Hinds series CHG grounded hub, Zinc, 3"

The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.

Also known as: 662277008358, CHG8, CROCHG8

Specifications

Material: Neoprene
Hub Diameter: 3 in
Material: Neoprene
Hub Diameter: 3 in