4 COMMERCIAL GROUND HUB

Item #: 1196712

Cat #: CHG10

UPC: 662277008372

$ 137.44 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series CHG grounded hub, Zinc, 4"

Overview

Eaton Crouse-Hinds series CHG grounded hub, Zinc, 4"

The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.

Also known as: 662277008372, CHG10, CROCHG10

Specifications

Material: Neoprene
Hub Diameter: 4 in
Material: Neoprene
Hub Diameter: 4 in