Conduit Hub, 4", Insulated, Zinc Die Cast

Item #: 1196710

Cat #: CHB10

UPC: 662277008273

$ 108.64 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 4 Inch, Insulated, Zinc Die Cast, Threaded For Use With Rigid/IMC Conduit

Overview

Conduit Hub, 4 Inch, Insulated, Zinc Die Cast, Threaded For Use With Rigid/IMC Conduit
Also known as: 662277008273, CHB10, CROCHB10

Specifications

Material: Zinc
Hub Diameter: 4 in
Material: Zinc
Hub Diameter: 4 in