Grounding Hub, Size: 1", Insulated, Gasketed, Zinc Die Cast

Item #: 1196701

Cat #: CHG3

UPC: 662277008303

$ 20.98 EA
Company wide:
0 in stock
Documents & Guides
Grounding Hub, Size: 1 Inch, Insulated, Gasketed, Material: Zinc Die Cast

Overview

Grounding Hub, Size: 1 Inch, Insulated, Gasketed, Material: Zinc Die Cast
Also known as: 662277008303, CHG3, CROCHG3

Specifications

Material: Zinc
Hub Diameter: 1 in
Material: Zinc
Hub Diameter: 1 in