
Liquidtight Connector, 1-1/2", Nylon 6, Non-Metallic, Gray
Item #: 1196628
Cat #: LT150NM
UPC: 662277032230
$ 27.36 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Connector, 1-1/2 Inch, Nylon 6, Non-Metallic, Gray, For Use With Non-Metallic Type B Conduit
Overview
Liquidtight Connector, 1-1/2 Inch, Nylon 6, Non-Metallic, Gray, For Use With Non-Metallic Type B Conduit
This non-metallic liquidtight connector is built to create a secure, dependable connection for non-metallic Type B conduit. Made from durable gray Nylon 6, it helps protect electrical connections in wet and challenging environments while offering strong corrosion resistance and long service life. Available in sizes from 3/8 inch to 2 inch, it is a practical choice for reliable performance and easy installation.
Also known as: 662277032230, LT150NM, CROLT150NM
Features & Benefits
- Hex shaped gland nut allows for easy wrenching, providing a fast, tight installation
- Liquidtight, raintight, oiltight for protection and long life in wet, dusty and corrosive environments
- Suitable for wet locations
- Furnished with locknut and sealing ring
- Third party certified
- Available in straight and 90 degree configurations
- Reusable, long ferrule prevents pull-out and tight bend conduit pop-out
- Available in sizes 3 /8” to 2”
- Available in black or gray color
Specifications
| Diameter: | 1 1/2 in |
| Diameter: | 1 1/2 in |