CRSH H1036DC 2" INSULATED BUSHING 1

Item #: 1196580

Cat #: H1036DC

UPC: 662277003766

$ 7.86 EA
Company wide:
0 in stock
Documents & Guides
CRO H1036DC 2 INSULATED BUSHI

Overview

CRO H1036DC 2 INSULATED BUSHI
Also known as: 662277003766, H1036DC, CROH1036DC

Specifications

Diameter: 2 in
Insulation: Insulated
Diameter: 2 in
Insulation: Insulated