Grounding Bushing, Insulated, 1", Zinc Die Cast

Item #: 1196570

Cat #: GLL3 DC

UPC: 662277001939

Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, 1 Inch, 4 - 14 AWG, 150° Celsius, Zinc Die Cast, Copper Lug, For Use With Copper/Aluminum Grounding Connectors.

Overview

Grounding Bushing, Insulated, 1 Inch, 4 - 14 AWG, 150° Celsius, Zinc Die Cast, Copper Lug, For Use With Copper/Aluminum Grounding Connectors.
Also known as: 662277001939, GLL3 DC, CROGLL3DC

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated
Material: Zinc Die Cast