Combination Coupling, EMT to AC/MC Flex, 1/2", Zinc Die Cast

Item #: 1196544

Cat #: FECS50DC

UPC: 662277028165

Company wide:
0 in stock
Documents & Guides
Combination Coupling, Type: EMT Set Screw to Squeeze Type Flexible Metal Conduit, Size: 1/2 to 1/2 Inch, Zinc Die Cast

Overview

Combination Coupling, Type: EMT Set Screw to Squeeze Type Flexible Metal Conduit, Size: 1/2 to 1/2 Inch, Zinc Die Cast

From EMT compression couplings and connectors to set screw and combination styles, plus right angle clamps, we offer a wide variety of EMT fittings built to meet the demands of every installation. Available in durable steel, malleable iron, and zinc die cast, our fittings are designed for dependable performance, with concrete-tight and raintight options to help you get the job done in challenging environments. Whatever the application, you can count on quality solutions that make every install quick, easy, and right the first time.

Also known as: 662277028165, FECS50DC, CROFECS50DC

Specifications

Diameter: 1/2 in
Material: Zinc
Insulation: Non-Insulated
Diameter: 1/2 in
Insulation: Non-Insulated
Material: Zinc