EMT Compression Connector, 4", Raintight, Steel

Item #: 1196448

Cat #: 1659RT

UPC: 784564004659

Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 4 Inch, Raintight, Steel, Insulated, For Use with EMT Conduit, UL File No. E-22132

Overview

EMT Compression Connector, 4 Inch, Raintight, Steel, Insulated, For Use with EMT Conduit, UL File No. E-22132
Also known as: 784564004659, 1659RT, CRO1659RT

Specifications

Material: Steel
Diameter: 4 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 4 in