EMT Compression Connector, Insulated, Raintight, Size: 3", Steel/Zinc

Item #: 1196446

Cat #: 1657RT

UPC: 784564004635

Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, Insulated, Raintight, Size: 3 Inch, Material/Finish: Steel/Zinc

Overview

EMT Compression Connector, Insulated, Raintight, Size: 3 Inch, Material/Finish: Steel/Zinc
Also known as: 784564004635, 1657RT, CRO1657RT

Specifications

Diameter: 3 in
Material: Steel
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Steel