Conduit Hub, Size: 2", Insulated, Explosion-Proof, Malleable Iron

Item #: 1196436

Cat #: MHUB6 HDG

UPC: 662277041096

$ 114.63 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Size: 2 Inch, Insulated, Explosion-Proof, Material/Finish: Malleable Iron/Hot Dipped Galvanized, Suitable For Wet Locations.

Overview

Conduit Hub, Size: 2 Inch, Insulated, Explosion-Proof, Material/Finish: Malleable Iron/Hot Dipped Galvanized, Suitable For Wet Locations.
Also known as: 662277041096, MHUB6 HDG, CROMHUB6HDG

Specifications

Material: Malleable Iron
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in