Conduit Hub, 4", Insulated, Gasketed, Malleable Iron

Item #: 1196422

Cat #: HUB10

UPC: 782274490441

$ 503.53 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Size: 4 Inch, Insulated, Gasketed, Material: Malleable Iron

Overview

Conduit Hub, Size: 4 Inch, Insulated, Gasketed, Material: Malleable Iron
Also known as: 782274490441, HUB10, CROHUB10

Specifications

Material: Malleable Iron
Hub Diameter: 4 in
Material: Malleable Iron
Hub Diameter: 4 in