4" Square Box, Welded, Type: Pre-Fabricated Box With Cover

Item #: 1196372

Cat #: TP36431PF

UPC: 786189000528

$ 76.47 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Box, Welded, Type: Pre-Fabricated Box With Cover, Ground Screw and Lead Assembly, 2-Gang, Depth: 2-1/8 Inch, Raised: 5/8 Inch, Material: Steel.

Overview

4 Inch Square Box, Welded, Type: Pre-Fabricated Box With Cover, Ground Screw and Lead Assembly, 2-Gang, Depth: 2-1/8 Inch, Raised: 5/8 Inch, Material: Steel.
Also known as: 786189000528, TP36431PF, CROTP36431PF

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Material: Steel