4" Square Box, Welded, Type: Pre-Fabricated Box With Cover

Item #: 1196323

Cat #: TP31403PF

UPC: 786189000061

$ 52.62 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Box, Welded, Type: Pre-Fabricated Box With Cover, Ground Screw and Lead Assembly, 1-Gang, Depth: 2-1/8 Inch, Raised: 5/8 Inch, Material: Steel.

Overview

4 Inch Square Box, Welded, Type: Pre-Fabricated Box With Cover, Ground Screw and Lead Assembly, 1-Gang, Depth: 2-1/8 Inch, Raised: 5/8 Inch, Material: Steel.
Also known as: 786189000061, TP31403PF, CROTP31403PF

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Material: Steel