LAMPHOLDER KEYLESS FEED THRU

Item #: 1196221

Cat #: TP16099

UPC: 786189160994

$ 9.73 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series Lamp holder, 4", Plastic, Lamp holder, keyless, feed through

Overview

Eaton Crouse-Hinds series Lamp holder, 4", Plastic, Lamp holder, keyless, feed through

Crouse-Hinds series 4" steel octagon concrete boxes are used in poured deck applications that are common in high rises, apartments, condominiums and restaurants with outdoor dining areas. The boxes are installed on wooden or steel forms and concrete is poured. Upon removal of the forms, the box is flush with the concrete. Additionally, the TP643 within this concrete box family is fan rated. Because of the additional mounting support boss and locknuts, this new box is suitable for use with fans of up to 70 pounds and fixtures up to 90 pounds.

Also known as: 786189160994, TP16099, CROTP16099

Specifications

Type: Keyless, Feed Through, Lampholder
Color: Black
Material: Plastic
Type: Keyless, Feed Through, Lampholder
Material: Plastic
Color: Black