
Weatherproof Round Cover, 4-1/2" Diameter, (3) 1/2" Outlets, Aluminum, White
Item #: 1196153
Cat #: TP7309
UPC: 786189073096
$ 11.81 EA
Company wide:
0
in stock
Documents & Guides
Weatherproof Round Cover, 4-1/2 Inch Diameter, (3) 1/2 Inch Threaded Outlets, Aluminum, White, Gaskets Included.
Overview
Weatherproof Round Cover, 4-1/2 Inch Diameter, (3) 1/2 Inch Threaded Outlets, Aluminum, White, Gaskets Included.
Also known as: 786189073096, TP7309, CROTP7309
Specifications
| Color: | White |
| Material: | Aluminum |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 3 |
| Color: | White |
| Threaded Outlet Diameter: | 1/2 in |
| Material: | Aluminum |
| Number of Threaded Outlets: | 3 |