THEP TP7276 2 G WP 2 15A 125V 3 WAY

Item #: 1196141

Cat #: TP7276

UPC: 786189072761

$ 59.34 EA
Company wide:
0 in stock
Documents & Guides
CRO TP7276 2 G WP 2 15A 125V

Overview

CRO TP7276 2 G WP 2 15A 125V
Also known as: 786189072761, TP7276, CROTP7276

Specifications

No Specifications Available