Weatherproof Extension Adapter, 1 Gang, (4) 3/4" Outlets, 1" Deep, Aluminum, Gray

Item #: 1196114

Cat #: TP7174

UPC: 786189071740

$ 32.11 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Extension Adapter, 1 Gang, (4) 3/4 Inch Threaded Outlets, 1 Inch Deep, Aluminum Die Cast, Gray, (3) Close-Up Plugs, Gasket and Mounting Screws Included.

Overview

Weatherproof Extension Adapter, 1 Gang, (4) 3/4 Inch Threaded Outlets, 1 Inch Deep, Aluminum Die Cast, Gray, (3) Close-Up Plugs, Gasket and Mounting Screws Included.
Also known as: 786189071740, TP7174, CROTP7174

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 4
Gangs: 1
Threaded Outlet Diameter: 3/4 in