Weatherproof Outlet Box, 2 Gang, (7) 1" Outlets, 2-5/8" Deep, Aluminum Die Cast, Gray

Item #: 1196098

Cat #: TP7142

UPC: 786189071429

$ 74.25 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (7) 1 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (7) 1 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.
Also known as: 786189071429, TP7142, CROTP7142

Specifications

Gangs: 2
Color: Gray
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1 in
Number of Threaded Outlets: 7
Gangs: 2
Material: Aluminum Die Cast
Number of Threaded Outlets: 7
Color: Gray
Threaded Outlet Diameter: 1 in