Weatherproof Outlet Box, 2 Gang, (5) 1/2" Outlets, 2-5/8" Deep, Aluminum Die Cast, Gray

Item #: 1196094

Cat #: TP7126

UPC: 786189071269

$ 56.76 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.
Also known as: 786189071269, TP7126, CROTP7126

Specifications

Gangs: 2
Color: Gray
Width: 4.500 in
Depth: 4.500 in
Height: 2.670 in
Cubic Inches: 37 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Width: 4.500 in
Height: 2.670 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Gray
Depth: 4.500 in
Cubic Inches: 37 in³
Threaded Outlet Diameter: 1/2 in