Grounding Pigtail/Screw, 12 AWG Solid, 8" Long

Item #: 1196083

Cat #: TP711

UPC: 786189107111

$ 2.89 EA
Company wide:
0 in stock
Documents & Guides
Grounding Pigtail/Screw, 12 AWG Solid, 8" Long

Overview

Grounding Pigtail/Screw, 12 AWG Solid, 8" Long
Also known as: 786189107111, TP711, CROTP711

Specifications

Color: Natural
Material: Steel
Color: Natural
Material: Steel