Gang Box, 6-Gang, 2-1/2" Deep, 1/2, 3/4, and 1" Knockouts, Welded

Item #: 1196045

Cat #: TP874

UPC: 786189108743

$ 454.89 EA
Company wide:
0 in stock
Documents & Guides
Gang Box, 6-Gang, Welded, Steel, Depth: 2-1/2 Inch. Width: 14-1/16 Inch, Side Knockouts: (3) 3/4 and (3) 1 Inch, Bottom Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, End Knockouts: (1) 3/4 Inch and (1) 1 Inch, Cubic Inches: 150 Inch.

Overview

Gang Box, 6-Gang, Welded, Steel, Depth: 2-1/2 Inch. Width: 14-1/16 Inch, Side Knockouts: (3) 3/4 and (3) 1 Inch, Bottom Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, End Knockouts: (1) 3/4 Inch and (1) 1 Inch, Cubic Inches: 150 Inch.
Also known as: 786189108743, TP874, CROTP874

Specifications

Color: Natural
Gangs: 6
Material: Steel
Color: Natural
Material: Steel
Gangs: 6