Gang Box, 3-Gang, 2-1/2" Deep, 1" and 3/4" KOs, Welded, Steel

Item #: 1196044

Cat #: TP871

UPC: 786189108712

$ 132.13 EA
Company wide:
0 in stock
Documents & Guides
Gang Box, 3-Gang, 2-1/2 Inch Deep, Side Knockouts: (1) 1 Inch and (4) 3/4 Inch, End Knockouts: (1) 3/4 Inch and (1) 1 Inch, Bottom Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 90, Welded, Steel

Overview

Gang Box, 3-Gang, 2-1/2 Inch Deep, Side Knockouts: (1) 1 Inch and (4) 3/4 Inch, End Knockouts: (1) 3/4 Inch and (1) 1 Inch, Bottom Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 90, Welded, Steel
Also known as: 786189108712, TP871, CROTP871

Specifications

Gangs: 3
Color: Natural
Material: Steel
Gangs: 3
Material: Steel
Color: Natural