CONCR BOX PLATE 3/8 STUD 1/2 AND 3/4 KO

Item #: 1196036

Cat #: TP650

UPC: 786189106503

$ 17.60 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Concrete Box Plate, 4", 3/8" stud, (2) 1/2", (2) 3/4", Steel

Overview

Eaton Crouse-Hinds series Concrete Box Plate, 4", 3/8" stud, (2) 1/2", (2) 3/4", Steel

Crouse-Hinds series 4" steel octagon concrete boxes are used in poured deck applications that are common in high rises, apartments, condominiums and restaurants with outdoor dining areas. The boxes are installed on wooden or steel forms and concrete is poured. Upon removal of the forms, the box is flush with the concrete. Additionally, the TP643 within this concrete box family is fan rated. Because of the additional mounting support boss and locknuts, this new box is suitable for use with fans of up to 70 pounds and fixtures up to 90 pounds.

Also known as: 786189106503, TP650, CROTP650

Specifications

Color: Natural
Material: Steel
Color: Natural
Material: Steel