CRS-H INX3115 SWITCH 2P 20A 600V 30

Item #: 1195795

Cat #: INX3115

UPC: 662276404588

$ 435.46 EA
Company wide:
0 in stock
Documents & Guides
CRO INX3115 SWITCH 2P 20A 600

Overview

CRO INX3115 SWITCH 2P 20A 600
Also known as: 662276404588, INX3115, CROINX3115

Specifications

No Specifications Available