CRS-H 2121B SP 30A 250V SWITCH

Item #: 1195607

Cat #: 2121B

UPC: 662276413474

$ 1970.35 EA
Company wide:
0 in stock
Documents & Guides
CRO 2121B SP 30A 250V SWITCH

Overview

CRO 2121B SP 30A 250V SWITCH
Also known as: 662276413474, 2121B, CRO2121B

Specifications

No Specifications Available