WATERTIGHT DOUBLE POLE

Item #: 1195604

Cat #: 2112B

UPC: 662276378025

$ 1961.67 EA
Company wide:
0 in stock
PI 2112B WATERTIGHT DOUBLE POLE

Overview

PI 2112B WATERTIGHT DOUBLE POLE
Also known as: 662276378025, 2112B, CRO2112B

Specifications

Type: Switch
Mounting: Surface
Color: Natural
Amps: 20
Gangs: 1
Material: Brass
Type: Switch
Color: Natural
Gangs: 1
Mounting: Surface
Amps: 20
Material: Brass