CRS-H 2111B SW- BRS-SP 20A 250V SWI

Item #: 1195603

Cat #: 2111B

UPC: 662276377950

$ 1757.11 EA
Company wide:
0 in stock
Documents & Guides
CRO 2111B SW- BRS-SP 20A 250V

Overview

CRO 2111B SW- BRS-SP 20A 250V
Also known as: 662276377950, 2111B, CRO2111B

Specifications

Type: Switch
Mounting: Surface
Color: Natural
Amps: 20
Type: Switch
Color: Natural
Mounting: Surface
Amps: 20