CRS-H 2728A 20A 120/277V DPDT ON-OF

Item #: 1195552

Cat #: 2728A

UPC: 662276382077

$ 1250.38 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CRO 2728A 20A 120/277V DPDT O

Overview

CRO 2728A 20A 120/277V DPDT O
Also known as: 662276382077, 2728A, CRO2728A

Specifications

No Specifications Available