CRS-H 2122A WT SW DP 30A 250V AL

Item #: 1195519

Cat #: 2122A

UPC: 662276378131

$ 1394.14 EA
Company wide:
0 in stock
Documents & Guides
CRO 2122A WT SW DP 30A 250V A

Overview

CRO 2122A WT SW DP 30A 250V A
Also known as: 662276378131, 2122A, CRO2122A

Specifications

No Specifications Available